Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A Met, 16A50

  • Mfr # 16A50

  • Zoro # G2532981


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
15.3009711099087
Outside Dia.
16.1798
Material
Steel
Weight
34.02
Surface Treatment
Protective Coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16A50
Zoro #
G2532981
UPC #
697950402765
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
15.3009711099087
Outside Dia.
16.1798
Roller Width
17.02
Pitch Dia.
404.51966619168
Pitch Dia. (In.)
15.9259711099087
Length through Bore (In.)
0.637
Chain Roller Dia.
15.875
Caliper Diameter
388.64466619168
Storage Width
16.5509711099087
Pin Dia.
15.875
Storage Height
0.637
Storage Length
16.5509711099087
Outside Dia. (In.)
0.637
Length through Bore
16.1798
Tooth Thickness
16.1798

Details

Material
Steel
Weight
34.02
Surface Treatment
Protective Coating
Number of Rows
1
Max. Bore
381.038239034178
Pitch
25.4
Hardened Teeth
No
Bore Type
Reboreable
Number of Teeth
50
Chordal Pitch
25.4
Chain Number
16B-1
Sprocket Hub Type
A
Min. Bore
32.0167
Max. Bore (In.)
15.0015054737865
Type
Metric Roller Chain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.