Zoro Homepage

Spk Roller A Met, 28A23

  • Mfr # 28A23

  • Zoro # G2530470


product price: $514.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
11.7518988431818
Outside Dia.
29.4386
Material
Steel
Weight
37.414
Chordal Pitch
44.45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28A23
Zoro #
G2530470
UPC #
697950406770
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
11.7518988431818
Outside Dia.
29.4386
Length through Bore (In.)
1.159
Chain Roller Dia.
27.94
Storage Width
13.9393988431818
Pitch Dia. (In.)
12.8518988431818
Tooth Thickness
29.4386
Length through Bore
29.4386
Roller Width
30.99
Caliper Diameter
297.737227756219
Pitch Dia.
326.438230616819
Storage Height
1.159
Storage Length
13.9393988431818
Outside Dia. (In.)
1.159
Pin Dia.
27.94

Details

Material
Steel
Weight
37.414
Chordal Pitch
44.45
Number of Teeth
23
Surface Treatment
Protective Coating
Min. Bore
40.0304
Max. Bore
284.074567321048
Chain Number
28B-1
Pitch
44.45
Bore Type
Reboreable
Sprocket Hub Type
A
Number of Rows
1
Hardened Teeth
No
Max. Bore (In.)
11.1840380835058
Type
Metric Roller Chain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.