Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A Met, 28A54

  • Mfr # 28A54

  • Zoro # G2530924


product price: $1,843.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Bore Dia. - Sprockets
28.9972594260176
Outside Dia.
29.4386
Material
Steel
Weight
215.457
Roller Width
30.99
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28A54
Zoro #
G2530924
UPC #
697950407050
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
28.9972594260176
Outside Dia.
29.4386
Roller Width
30.99
Tooth Thickness
29.4386
Storage Height
1.159
Outside Dia. (In.)
1.159
Pin Dia.
27.94
Pitch Dia. (In.)
30.0972594260176
Length through Bore (In.)
1.159
Caliper Diameter
736.530389420847
Storage Length
31.1847594260176
Storage Width
31.1847594260176
Pitch Dia.
764.470389420847
Length through Bore
29.4386
Chain Roller Dia.
27.94

Details

Material
Steel
Weight
215.457
Bore Type
Reboreable
Chordal Pitch
44.45
Number of Teeth
54
Pitch
44.45
Number of Rows
1
Min. Bore
40.0304
Sprocket Hub Type
A
Max. Bore (In.)
28.4981821462852
Surface Treatment
Protective Coating
Hardened Teeth
No
Type
Metric Roller Chain
Max. Bore
723.853826515644
Chain Number
28B-1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.