Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A Met, 32A40

  • Mfr # 32A40

  • Zoro # G2532430


product price: $1,771.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Bore Dia. - Sprockets
24.3409896863648
Outside Dia.
29.4386
Material
Steel
Weight
155.48
Length through Bore
29.4386
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32A40
Zoro #
G2532430
UPC #
697950407999
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
24.3409896863648
Outside Dia.
29.4386
Length through Bore
29.4386
Chain Roller Dia.
29.21
Pitch Dia.
647.471138033665
Storage Length
26.8409896863648
Outside Dia. (In.)
1.159
Pin Dia.
29.21
Pitch Dia. (In.)
25.4909896863647
Roller Width
30.99
Caliper Diameter
618.261138033665
Storage Height
1.159
Storage Width
26.8409896863648
Tooth Thickness
29.4386
Length through Bore (In.)
1.159

Details

Material
Steel
Weight
155.48
Max. Bore (In.)
23.6509291573887
Min. Bore
40.0177
Number of Rows
1
Surface Treatment
Protective Coating
Sprocket Hub Type
A
Hardened Teeth
No
Number of Teeth
40
Max. Bore
600.733600597674
Bore Type
Reboreable
Chain Number
32B-1
Type
Metric Roller Chain
Chordal Pitch
50.8
Pitch
50.8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.