Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A Stainless, 35A45SS

  • Mfr # 35A45SS

  • Zoro # G2446498


product price: $400.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.168
Pitch Dia.
5.376
Max. Bore (In.)
0.59375
Pitch
0.375
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35A45SS
Zoro #
G2446498
UPC #
697950064987
Country of Origin
United States

Dimensions

Outside Dia.
0.168
Pitch Dia.
5.376
Length through Bore (In.)
0.168
Hub Dia. (In.)
0
Outside Dia. (In.)
5.588
Roller Width
0.1875
Storage Width
7.38
Tooth Thickness
0.168
Storage Height
0.168
Storage Length
7.38
Chain Roller Dia.
0.2
Caliper Diameter
5.173

Details

Max. Bore (In.)
0.59375
Pitch
0.375
Bore Type
Reboreable
Number of Teeth
45
Type
Standard Roller Chain
Material
Stainless Steel
Sprocket Hub Type
A
Weight
1.03
Surface Treatment
Protective Coating
Hardened Teeth
No
Number of Rows
1
Min. Bore
0.59375
Chain Number
35

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.