Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A Stainless, 40A26SS

  • Mfr # 40A26SS

  • Zoro # G2444291


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.284
Number of Teeth
26
Sprocket Hub Type
A
Outside Dia. (In.)
4.418
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40A26SS
Zoro #
G2444291
UPC #
697950065007
Country of Origin
United States

Dimensions

Outside Dia.
0.284
Outside Dia. (In.)
4.418
Length through Bore (In.)
0.284
Pitch Dia.
4.148
Hub Dia. (In.)
0
Tooth Thickness
0.284
Storage Length
4.738
Storage Width
4.738
Roller Width
0.3125
Caliper Diameter
3.835
Storage Height
0.284
Chain Roller Dia.
0.312

Details

Number of Teeth
26
Sprocket Hub Type
A
Bore Type
Reboreable
Pitch
0.5
Material
Stainless Steel
Type
Standard Roller Chain
Max. Bore (In.)
0.59375
Weight
0.95
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
40
Hardened Teeth
No
Min. Bore
0.59375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.