Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A Stainless, 40A35SS

  • Mfr # 40A35SS

  • Zoro # G2445734


product price: $502.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.284
Hub Dia. (In.)
0
Outside Dia. (In.)
5.856
Material
Stainless Steel
Length through Bore (In.)
0.284
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40A35SS
Zoro #
G2445734
UPC #
697950065038
Country of Origin
United States

Dimensions

Outside Dia.
0.284
Hub Dia. (In.)
0
Outside Dia. (In.)
5.856
Length through Bore (In.)
0.284
Pitch Dia.
5.578
Storage Height
0.284
Roller Width
0.3125
Chain Roller Dia.
0.312
Caliper Diameter
5.26
Storage Width
6.653
Storage Length
6.653
Tooth Thickness
0.284

Details

Material
Stainless Steel
Bore Type
Reboreable
Type
Standard Roller Chain
Max. Bore (In.)
0.59375
Pitch
0.5
Number of Teeth
35
Sprocket Hub Type
A
Weight
1.75
Min. Bore
0.59375
Number of Rows
1
Chain Number
40
Surface Treatment
Protective Coating
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.