Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A Stainless, 40A40SS

  • Mfr # 40A40SS

  • Zoro # G2445280


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.284
Outside Dia. (In.)
6.653
Type
Standard Roller Chain
Length through Bore (In.)
0.284
Number of Teeth
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40A40SS
Zoro #
G2445280
UPC #
697950065045
Country of Origin
United States

Dimensions

Outside Dia.
0.284
Outside Dia. (In.)
6.653
Length through Bore (In.)
0.284
Pitch Dia.
6.373
Hub Dia. (In.)
0
Storage Height
0.284
Tooth Thickness
0.284
Storage Width
7.45
Caliper Diameter
6.061
Storage Length
7.45
Roller Width
0.3125
Chain Roller Dia.
0.312

Details

Type
Standard Roller Chain
Number of Teeth
40
Pitch
0.5
Sprocket Hub Type
A
Bore Type
Reboreable
Max. Bore (In.)
0.71875
Material
Stainless Steel
Weight
2.28
Number of Rows
1
Min. Bore
0.71875
Hardened Teeth
No
Surface Treatment
Protective Coating
Chain Number
40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.