Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A Stainless, 40A60SS

  • Mfr # 40A60SS

  • Zoro # G2451982


product price: $742.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.284
Bore Type
Reboreable
Outside Dia. (In.)
9.84
Number of Teeth
60
Sprocket Hub Type
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40A60SS
Zoro #
G2451982
UPC #
697950065069
Country of Origin
United States

Dimensions

Outside Dia.
0.284
Outside Dia. (In.)
9.84
Pitch Dia.
9.554
Hub Dia. (In.)
0
Length through Bore (In.)
0.284
Roller Width
0.3125
Storage Length
1.839
Storage Height
0.284
Storage Width
1.839
Chain Roller Dia.
0.312
Caliper Diameter
9.241
Tooth Thickness
0.284

Details

Bore Type
Reboreable
Number of Teeth
60
Sprocket Hub Type
A
Max. Bore (In.)
9
Pitch
0.5
Type
Standard Roller Chain
Material
Stainless Steel
Weight
5.27
Min. Bore
0.71875
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
40
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.