Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A Stainless, 50A21SS

  • Mfr # 50A21SS

  • Zoro # G2456261


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.343
Hub Dia. (In.)
0
Sprocket Hub Type
A
Number of Teeth
21
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50A21SS
Zoro #
G2456261
UPC #
697950065076
Country of Origin
United States

Dimensions

Outside Dia.
0.343
Hub Dia. (In.)
0
Length through Bore (In.)
0.343
Outside Dia. (In.)
4.522
Pitch Dia.
4.194
Roller Width
0.375
Chain Roller Dia.
0.4
Caliper Diameter
3.782
Storage Height
0.343
Storage Width
4.722
Tooth Thickness
0.343
Storage Length
4.722

Details

Sprocket Hub Type
A
Number of Teeth
21
Type
Standard Roller Chain
Max. Bore (In.)
0.71875
Bore Type
Reboreable
Material
Stainless Steel
Pitch
0.625
Weight
1.19
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
50
Min. Bore
0.71875
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.