Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A Stainless, 50A22SS

  • Mfr # 50A22SS

  • Zoro # G2458529


product price: $400.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Number of Teeth
22
Bore Type
Reboreable
Outside Dia.
0.343
Chain Number
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50A22SS
Zoro #
G2458529
UPC #
697950065083
Country of Origin
United States

Dimensions

Outside Dia.
0.343
Pitch Dia.
4.392
Length through Bore (In.)
0.343
Outside Dia. (In.)
4.722
Hub Dia. (In.)
0
Storage Width
4.923
Tooth Thickness
0.343
Storage Height
0.343
Caliper Diameter
3.992
Storage Length
4.923
Chain Roller Dia.
0.4
Roller Width
0.375

Details

Material
Stainless Steel
Number of Teeth
22
Bore Type
Reboreable
Chain Number
50
Pitch
0.625
Type
Standard Roller Chain
Max. Bore (In.)
0.71875
Sprocket Hub Type
A
Weight
1.32
Surface Treatment
Protective Coating
Min. Bore
0.71875
Number of Rows
1
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.