Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A Stainless, 50A23SS

  • Mfr # 50A23SS

  • Zoro # G2457969


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Number of Teeth
23
Outside Dia.
0.343
Bore Type
Reboreable
Chain Number
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50A23SS
Zoro #
G2457969
UPC #
697950065090
Country of Origin
United States

Dimensions

Outside Dia.
0.343
Pitch Dia.
4.59
Length through Bore (In.)
0.343
Outside Dia. (In.)
4.923
Hub Dia. (In.)
0
Storage Width
5.123
Tooth Thickness
0.343
Caliper Diameter
4.179
Storage Height
0.343
Chain Roller Dia.
0.4
Roller Width
0.375
Storage Length
5.123

Details

Material
Stainless Steel
Number of Teeth
23
Bore Type
Reboreable
Chain Number
50
Sprocket Hub Type
A
Pitch
0.625
Max. Bore (In.)
0.71875
Type
Standard Roller Chain
Weight
1.45
Number of Rows
1
Hardened Teeth
No
Min. Bore
0.71875
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.