Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A Stainless, 50A24SS

  • Mfr # 50A24SS

  • Zoro # G2457488


product price: $447.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.343
Sprocket Hub Type
A
Max. Bore (In.)
0.71875
Type
Standard Roller Chain
Length through Bore (In.)
0.343
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50A24SS
Zoro #
G2457488
UPC #
697950065106
Country of Origin
United States

Dimensions

Outside Dia.
0.343
Length through Bore (In.)
0.343
Hub Dia. (In.)
0
Pitch Dia.
4.788
Outside Dia. (In.)
5.123
Roller Width
0.375
Storage Height
0.343
Tooth Thickness
0.343
Caliper Diameter
4.388
Storage Length
5.323
Chain Roller Dia.
0.4
Storage Width
5.323

Details

Sprocket Hub Type
A
Max. Bore (In.)
0.71875
Type
Standard Roller Chain
Number of Teeth
24
Bore Type
Reboreable
Material
Stainless Steel
Pitch
0.625
Weight
1.59
Number of Rows
1
Hardened Teeth
No
Chain Number
50
Surface Treatment
Protective Coating
Min. Bore
0.71875

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.