Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A Stainless, 50A25SS

  • Mfr # 50A25SS

  • Zoro # G2458300


product price: $458.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Number of Teeth
25
Bore Type
Reboreable
Outside Dia.
0.343
Chain Number
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50A25SS
Zoro #
G2458300
UPC #
697950065113
Country of Origin
United States

Dimensions

Outside Dia.
0.343
Pitch Dia.
4.987
Length through Bore (In.)
0.343
Hub Dia. (In.)
0
Outside Dia. (In.)
5.323
Caliper Diameter
4.577
Tooth Thickness
0.343
Chain Roller Dia.
0.4
Storage Height
0.343
Storage Width
5.523
Storage Length
5.523
Roller Width
0.375

Details

Material
Stainless Steel
Number of Teeth
25
Bore Type
Reboreable
Chain Number
50
Type
Standard Roller Chain
Max. Bore (In.)
4.28125
Pitch
0.625
Sprocket Hub Type
A
Weight
1.73
Hardened Teeth
No
Number of Rows
1
Surface Treatment
Protective Coating
Min. Bore
0.71875

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.