Zoro Homepage

Spk Roller A Stainless, 50A26SS

  • Mfr # 50A26SS

  • Zoro # G2459719


product price: $553.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Number of Teeth
26
Bore Type
Reboreable
Outside Dia.
0.343
Chain Number
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50A26SS
Zoro #
G2459719
UPC #
697950065120
Country of Origin
United States

Dimensions

Outside Dia.
0.343
Pitch Dia.
5.185
Hub Dia. (In.)
0
Length through Bore (In.)
0.343
Outside Dia. (In.)
5.523
Storage Length
5.922
Roller Width
0.375
Tooth Thickness
0.343
Storage Height
0.343
Caliper Diameter
4.785
Storage Width
5.922
Chain Roller Dia.
0.4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.