Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A Stainless, 50A35SS

  • Mfr # 50A35SS

  • Zoro # G2457978


product price: $573.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Number of Teeth
35
Outside Dia.
0.343
Bore Type
Reboreable
Chain Number
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50A35SS
Zoro #
G2457978
UPC #
697950065151
Country of Origin
United States

Dimensions

Outside Dia.
0.343
Pitch Dia.
6.973
Hub Dia. (In.)
0
Length through Bore (In.)
0.343
Outside Dia. (In.)
7.319
Roller Width
0.375
Storage Length
8.316
Storage Width
8.316
Chain Roller Dia.
0.4
Storage Height
0.343
Caliper Diameter
6.565
Tooth Thickness
0.343

Details

Material
Stainless Steel
Number of Teeth
35
Bore Type
Reboreable
Chain Number
50
Max. Bore (In.)
0.71875
Sprocket Hub Type
A
Pitch
0.625
Type
Standard Roller Chain
Weight
3.48
Hardened Teeth
No
Surface Treatment
Protective Coating
Min. Bore
0.71875
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.