Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A Stainless, 50A45SS

  • Mfr # 50A45SS

  • Zoro # G2459761


product price: $742.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Number of Teeth
45
Outside Dia.
0.343
Bore Type
Reboreable
Chain Number
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50A45SS
Zoro #
G2459761
UPC #
697950065175
Country of Origin
United States

Dimensions

Outside Dia.
0.343
Pitch Dia.
8.96
Outside Dia. (In.)
9.313
Length through Bore (In.)
0.343
Hub Dia. (In.)
0
Storage Length
12.301
Caliper Diameter
8.554
Storage Width
12.301
Storage Height
0.343
Chain Roller Dia.
0.4
Roller Width
0.375
Tooth Thickness
0.343

Details

Material
Stainless Steel
Number of Teeth
45
Bore Type
Reboreable
Chain Number
50
Sprocket Hub Type
A
Max. Bore (In.)
0.71875
Type
Standard Roller Chain
Pitch
0.625
Weight
5.84
Hardened Teeth
No
Surface Treatment
Protective Coating
Min. Bore
0.71875
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.