Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A Stainless, 60A22SS

  • Mfr # 60A22SS

  • Zoro # G2446084


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.459
Length through Bore (In.)
0.459
Pitch
0.75
Sprocket Hub Type
A
Number of Teeth
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60A22SS
Zoro #
G2446084
UPC #
697950065205
Country of Origin
United States

Dimensions

Outside Dia.
0.459
Length through Bore (In.)
0.459
Hub Dia. (In.)
0
Outside Dia. (In.)
5.666
Pitch Dia.
5.27
Chain Roller Dia.
0.469
Storage Width
5.907
Tooth Thickness
0.459
Storage Height
0.459
Caliper Diameter
4.801
Storage Length
5.907
Roller Width
0.5

Details

Pitch
0.75
Sprocket Hub Type
A
Number of Teeth
22
Max. Bore (In.)
0.75
Bore Type
Reboreable
Type
Standard Roller Chain
Material
Stainless Steel
Weight
2.56
Hardened Teeth
No
Chain Number
60
Surface Treatment
Protective Coating
Min. Bore
0.75
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.