Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A Stainless, 60A26SS

  • Mfr # 60A26SS

  • Zoro # G2453172


product price: $717.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Number of Teeth
26
Bore Type
Reboreable
Outside Dia.
0.459
Chain Number
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60A26SS
Zoro #
G2453172
UPC #
697950065243
Country of Origin
United States

Dimensions

Outside Dia.
0.459
Pitch Dia.
6.222
Outside Dia. (In.)
6.627
Hub Dia. (In.)
0
Length through Bore (In.)
0.459
Storage Height
0.459
Tooth Thickness
0.459
Chain Roller Dia.
0.469
Caliper Diameter
5.753
Roller Width
0.5
Storage Width
7.106
Storage Length
7.106

Details

Material
Stainless Steel
Number of Teeth
26
Bore Type
Reboreable
Chain Number
60
Type
Standard Roller Chain
Max. Bore (In.)
0.71875
Sprocket Hub Type
A
Pitch
0.75
Weight
3.67
Surface Treatment
Protective Coating
Hardened Teeth
No
Min. Bore
0.71875
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.