Shop MARTIN

Spk Roller A Stainless, 60A28SS

  • Mfr # 60A28SS
  • Zoro # G2448318

product price: 
$
729.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Number of Teeth
28
Bore Type
Reboreable
Outside Dia.
0.459
Chain Number
60
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
60A28SS
Zoro #
G2448318
UPC #
697950065250
Country of Origin
United States
Material
Stainless Steel
Number of Teeth
28
Bore Type
Reboreable
Chain Number
60
Sprocket Hub Type
A
Pitch
0.75
Max. Bore (In.)
0.71875
Type
Standard Roller Chain
Weight
4.28
Surface Treatment
Protective Coating
Hardened Teeth
No
Min. Bore
0.71875
Number of Rows
1

Dimensions

Outside Dia.
0.459
Pitch Dia.
6.698
Length through Bore (In.)
0.459
Hub Dia. (In.)
0
Outside Dia. (In.)
7.106
Storage Height
0.459
Roller Width
0.5
Tooth Thickness
0.459
Storage Length
7.586
Storage Width
7.586
Caliper Diameter
6.229
Chain Roller Dia.
0.469

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.