Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A Stainless, 60A35SS

  • Mfr # 60A35SS

  • Zoro # G2454082


product price: $745.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Number of Teeth
35
Outside Dia.
0.459
Bore Type
Reboreable
Chain Number
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60A35SS
Zoro #
G2454082
UPC #
697950065274
Country of Origin
United States

Dimensions

Outside Dia.
0.459
Pitch Dia.
8.367
Outside Dia. (In.)
8.783
Length through Bore (In.)
0.459
Hub Dia. (In.)
0
Caliper Diameter
7.889
Storage Width
9.98
Chain Roller Dia.
0.469
Storage Height
0.459
Storage Length
9.98
Roller Width
0.5
Tooth Thickness
0.459

Details

Material
Stainless Steel
Number of Teeth
35
Bore Type
Reboreable
Chain Number
60
Pitch
0.75
Sprocket Hub Type
A
Max. Bore (In.)
0.9375
Type
Standard Roller Chain
Weight
6.74
Hardened Teeth
No
Number of Rows
1
Surface Treatment
Protective Coating
Min. Bore
0.9375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.