Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A Stainless, 60A40SS

  • Mfr # 60A40SS

  • Zoro # G2453181


product price: $1,028.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Number of Teeth
40
Outside Dia.
0.459
Bore Type
Reboreable
Chain Number
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60A40SS
Zoro #
G2453181
UPC #
697950065281
Country of Origin
United States

Dimensions

Outside Dia.
0.459
Pitch Dia.
9.56
Length through Bore (In.)
0.459
Hub Dia. (In.)
0
Outside Dia. (In.)
9.98
Storage Height
0.459
Roller Width
0.5
Caliper Diameter
9.091
Tooth Thickness
0.459
Storage Length
11.176
Chain Roller Dia.
0.469
Storage Width
11.176

Details

Material
Stainless Steel
Number of Teeth
40
Bore Type
Reboreable
Chain Number
60
Pitch
0.75
Max. Bore (In.)
0.9375
Sprocket Hub Type
A
Type
Standard Roller Chain
Weight
8.88
Number of Rows
1
Surface Treatment
Protective Coating
Min. Bore
0.9375
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.