Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A Stainless, 60A45SS

  • Mfr # 60A45SS

  • Zoro # G2450004


product price: $1,115.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.459
Hub Dia. (In.)
0
Bore Type
Reboreable
Material
Stainless Steel
Outside Dia. (In.)
11.176
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60A45SS
Zoro #
G2450004
UPC #
697950065298
Country of Origin
United States

Dimensions

Outside Dia.
0.459
Hub Dia. (In.)
0
Outside Dia. (In.)
11.176
Pitch Dia.
10.752
Length through Bore (In.)
0.459
Roller Width
0.5
Storage Length
14.761
Chain Roller Dia.
0.469
Tooth Thickness
0.459
Caliper Diameter
10.276
Storage Height
0.459
Storage Width
14.761

Details

Bore Type
Reboreable
Material
Stainless Steel
Pitch
0.75
Max. Bore (In.)
0.9375
Sprocket Hub Type
A
Number of Teeth
45
Type
Standard Roller Chain
Weight
11.3
Min. Bore
0.9375
Chain Number
60
Hardened Teeth
No
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.