Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A Stainless, 80A21SS

  • Mfr # 80A21SS

  • Zoro # G2445262


product price: $701.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.575
Outside Dia. (In.)
7.235
Max. Bore (In.)
5.59375
Pitch Dia.
6.71
Hub Dia. (In.)
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80A21SS
Zoro #
G2445262
UPC #
697950092553
Country of Origin
United States

Dimensions

Outside Dia.
0.575
Outside Dia. (In.)
7.235
Pitch Dia.
6.71
Hub Dia. (In.)
0
Length through Bore (In.)
0.575
Storage Width
7.235
Roller Width
0.625
Storage Height
0.575
Chain Roller Dia.
0.625
Storage Length
7.235
Caliper Diameter
6.066
Tooth Thickness
0.575

Details

Max. Bore (In.)
5.59375
Material
Stainless Steel
Sprocket Hub Type
A
Type
Standard Roller Chain
Bore Type
Reboreable
Pitch
1
Number of Teeth
21
Weight
5.1
Chain Number
80
Surface Treatment
Protective Coating
Min. Bore
0.9375
Number of Rows
1
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.