Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A Stainless, 80A24SS

  • Mfr # 80A24SS

  • Zoro # G2448631


product price: $930.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Number of Teeth
24
Outside Dia.
0.575
Bore Type
Reboreable
Chain Number
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80A24SS
Zoro #
G2448631
UPC #
697950092584
Country of Origin
United States

Dimensions

Outside Dia.
0.575
Pitch Dia.
7.661
Hub Dia. (In.)
0
Length through Bore (In.)
0.575
Outside Dia. (In.)
8.196
Storage Length
8.196
Storage Height
0.575
Chain Roller Dia.
0.625
Storage Width
8.196
Tooth Thickness
0.575
Caliper Diameter
7.036
Roller Width
0.625

Details

Material
Stainless Steel
Number of Teeth
24
Bore Type
Reboreable
Chain Number
80
Sprocket Hub Type
A
Type
Standard Roller Chain
Pitch
1
Max. Bore (In.)
6.5625
Weight
6.73
Number of Rows
1
Min. Bore
0.9375
Surface Treatment
Protective Coating
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.