Zoro Homepage

Spk Roller B, 100B29

  • Mfr # 100B29

  • Zoro # G2461423


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
29
Sprocket Hub Type
B
Max. Bore (In.)
3.3125
Bore Type
Reboreable
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100B29
Zoro #
G2461423
UPC #
697950023212
Country of Origin
United States

Dimensions

Pitch Dia.
11.5613
Outside Dia. (In.)
12.244
Length through Bore (In.)
2
Storage Width
12.24
Storage Length
12.24
Caliper Diameter
10.7943
Storage Height
2

Details

Number of Teeth
29
Sprocket Hub Type
B
Max. Bore (In.)
3.3125
Bore Type
Reboreable
Material
Steel
Type
Standard ANSI Roller
Weight
26.12
Chain Number
100
Surface Treatment
Protective Coating
Number of Rows
1
Hardened Teeth
No
Min. Bore
1.25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.