Zoro Homepage

Spk Roller B, 100B38

  • Mfr # 100B38

  • Zoro # G2461493


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Reboreable
Material
Steel
Outside Dia. (In.)
15.835
Sprocket Hub Type
B
Type
Standard ANSI Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100B38
Zoro #
G2461493
UPC #
697950060040
Country of Origin
United States

Dimensions

Outside Dia. (In.)
15.835
Length through Bore (In.)
2.5
Pitch Dia.
15.137
Caliper Diameter
14.387
Storage Length
15.84
Storage Height
2.5
Storage Width
15.84

Details

Bore Type
Reboreable
Material
Steel
Sprocket Hub Type
B
Type
Standard ANSI Roller
Max. Bore (In.)
3.3125
Number of Teeth
38
Weight
43.01
Surface Treatment
Protective Coating
Chain Number
100
Hardened Teeth
No
Min. Bore
1.25
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.