Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B, 100B39

  • Mfr # 100B39

  • Zoro # G2463130


product price: $503.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
39
Bore Type
Reboreable
Chain Number
100
Pitch Dia.
15.5344
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100B39
Zoro #
G2463130
UPC #
697950023403
Country of Origin
United States

Dimensions

Pitch Dia.
15.5344
Length through Bore (In.)
2.5
Outside Dia. (In.)
16.234
Storage Width
16.23
Storage Height
2.5
Caliper Diameter
14.7718
Storage Length
16.23

Details

Material
Steel
Number of Teeth
39
Bore Type
Reboreable
Chain Number
100
Type
Standard ANSI Roller
Max. Bore (In.)
3.3125
Sprocket Hub Type
B
Weight
44.83
Number of Rows
1
Min. Bore
1.25
Surface Treatment
Protective Coating
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.