Zoro Homepage

Spk Roller B, 100B45

  • Mfr # 100B45

  • Zoro # G3363502


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
45
Bore Type
Reboreable
Chain Number
100
Pitch Dia.
17.9195
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100B45
Zoro #
G3363502
UPC #
697950023519
Country of Origin
United States

Dimensions

Pitch Dia.
17.9195
Outside Dia. (In.)
18.626
Length through Bore (In.)
2.5
Caliper Diameter
17.1586
Storage Length
18.63
Storage Height
2.5
Storage Width
18.63

Details

Material
Steel
Number of Teeth
45
Bore Type
Reboreable
Chain Number
100
Max. Bore (In.)
3.3125
Type
Standard ANSI Roller
Weight
56.43
Sprocket Hub Type
B
Hardened Teeth
No
Number of Rows
1
Surface Treatment
Protective Coating
Min. Bore
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.