Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B, 120B35

  • Mfr # 120B35

  • Zoro # G2470569


product price: $811.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
35
Bore Type
Reboreable
Chain Number
120
Pitch Dia.
16.7337
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120B35
Zoro #
G2470569
UPC #
697950025117
Country of Origin
United States

Dimensions

Pitch Dia.
16.7337
Length through Bore (In.)
2.5
Outside Dia. (In.)
17.566
Storage Length
17.57
Storage Width
17.57
Storage Height
2.5
Caliper Diameter
15.8419

Details

Material
Steel
Number of Teeth
35
Bore Type
Reboreable
Chain Number
120
Sprocket Hub Type
B
Max. Bore (In.)
4
Type
Standard ANSI Roller
Weight
66.72
Hardened Teeth
No
Min. Bore
1.5
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.