Zoro Homepage

Spk Roller B, 120B36

  • Mfr # 120B36

  • Zoro # G2470042


product price: $850.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
36
Bore Type
Reboreable
Chain Number
120
Pitch Dia.
17.2106
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120B36
Zoro #
G2470042
UPC #
697950025148
Country of Origin
United States

Dimensions

Pitch Dia.
17.2106
Length through Bore (In.)
2.5
Outside Dia. (In.)
18.045
Caliper Diameter
16.3356
Storage Length
18.05
Storage Height
2.5
Storage Width
18.05

Details

Material
Steel
Number of Teeth
36
Bore Type
Reboreable
Chain Number
120
Max. Bore (In.)
4
Sprocket Hub Type
B
Type
Standard ANSI Roller
Weight
69.97
Number of Rows
1
Hardened Teeth
No
Min. Bore
1.5
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.