Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B, 140B14

  • Mfr # 140B14

  • Zoro # G3334376


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Weight
20.33
Length through Bore (In.)
2.375
Outside Dia. (In.)
8.717
Pitch Dia.
7.8644
Number of Teeth
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140B14
Zoro #
G3334376
UPC #
697950025759
Country of Origin
United States

Dimensions

Length through Bore (In.)
2.375
Outside Dia. (In.)
8.717
Pitch Dia.
7.8644
Storage Height
2.375
Caliper Diameter
6.8644
Storage Length
8.72
Storage Width
8.72

Details

Weight
20.33
Number of Teeth
14
Max. Bore (In.)
3.75
Bore Type
Reboreable
Material
Steel
Sprocket Hub Type
B
Type
Standard ANSI Roller
Hardened Teeth
No
Number of Rows
1
Chain Number
140
Surface Treatment
Protective Coating
Min. Bore
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.