Zoro Homepage

Spk Roller B, 140B16

  • Mfr # 140B16

  • Zoro # G3354560


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Weight
27.87
Length through Bore (In.)
2.5
Outside Dia. (In.)
9.848
Material
Steel
Pitch Dia.
8.9702
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140B16
Zoro #
G3354560
UPC #
697950025810
Country of Origin
United States

Dimensions

Length through Bore (In.)
2.5
Outside Dia. (In.)
9.848
Pitch Dia.
8.9702
Storage Width
9.85
Caliper Diameter
7.9702
Storage Length
9.85
Storage Height
2.5

Details

Weight
27.87
Material
Steel
Number of Teeth
16
Bore Type
Reboreable
Sprocket Hub Type
B
Type
Standard ANSI Roller
Max. Bore (In.)
4.25
Min. Bore
1.5
Chain Number
140
Hardened Teeth
No
Surface Treatment
Protective Coating
Number of Rows
1

Description

This MARTIN SPROCKET & GEAR brand Spk Roller B, 140B16 has a weight of 27.87, a length through bore of 2.5 inches, an outside diameter of 9.848 inches, a pitch diameter of 8.9702 inches, 16 teeth, a reboreable bore type, a B sprocket hub type, a standard ANSI roller type, a maximum bore of 4.25 inches, a minimum bore of 1.5 inches, a chain number of 140, a storage width of 9.85 inches, no hardened teeth, a protective coating surface treatment, a caliper diameter of 7.9702 inches, a storage length of 9.85 inches, a storage height of 2.5 inches, and one row.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.