Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B, 140B17

  • Mfr # 140B17

  • Zoro # G2461064


product price: $531.99
/ea
Free Shipping & Returns

Key Features

Type
Standard ANSI Roller
Pitch Dia.
9.5238
Material
Steel
Sprocket Hub Type
B
Outside Dia. (In.)
10.412
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140B17
Zoro #
G2461064
UPC #
697950025841
Country of Origin
United States

Dimensions

Pitch Dia.
9.5238
Outside Dia. (In.)
10.412
Length through Bore (In.)
2.5
Storage Height
2.5
Storage Width
10.41
Caliper Diameter
8.4832
Storage Length
10.41

Details

Type
Standard ANSI Roller
Material
Steel
Sprocket Hub Type
B
Number of Teeth
17
Bore Type
Reboreable
Max. Bore (In.)
4.25
Weight
29.89
Chain Number
140
Number of Rows
1
Hardened Teeth
No
Min. Bore
1.5
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.