Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B, 140B19

  • Mfr # 140B19

  • Zoro # G2461791


product price: $624.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Sprocket Hub Type
B
Outside Dia. (In.)
11.537
Length through Bore (In.)
2.5
Number of Teeth
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
140B19
Zoro #
G2461791
UPC #
697950025902
Country of Origin
United States

Dimensions

Outside Dia. (In.)
11.537
Length through Bore (In.)
2.5
Pitch Dia.
10.6322
Storage Height
2.5
Caliper Diameter
9.5959
Storage Length
11.54
Storage Width
11.54

Details

Material
Steel
Sprocket Hub Type
B
Number of Teeth
19
Bore Type
Reboreable
Max. Bore (In.)
4.25
Type
Standard ANSI Roller
Weight
34.33
Surface Treatment
Protective Coating
Chain Number
140
Hardened Teeth
No
Number of Rows
1
Min. Bore
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.