Zoro Homepage

Spk Roller B, 140B21

  • Mfr # 140B21

  • Zoro # G2462211


product price: $666.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Reboreable
Number of Teeth
21
Max. Bore (In.)
4.25
Type
Standard ANSI Roller
Outside Dia. (In.)
12.66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140B21
Zoro #
G2462211
UPC #
697950025964
Country of Origin
United States

Dimensions

Outside Dia. (In.)
12.66
Length through Bore (In.)
2.5
Pitch Dia.
11.7416
Storage Height
2.5
Storage Width
12.66
Caliper Diameter
10.7088
Storage Length
12.66

Details

Bore Type
Reboreable
Number of Teeth
21
Max. Bore (In.)
4.25
Type
Standard ANSI Roller
Sprocket Hub Type
B
Material
Steel
Weight
39.26
Chain Number
140
Number of Rows
1
Hardened Teeth
No
Surface Treatment
Protective Coating
Min. Bore
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.