Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B, 140B22

  • Mfr # 140B22

  • Zoro # G3362306


product price: $640.99
/ea
Free Shipping & Returns

Key Features

Type
Standard ANSI Roller
Material
Steel
Number of Teeth
22
Weight
41.92
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140B22
Zoro #
G3362306
UPC #
697950025995
Country of Origin
United States

Dimensions

Pitch Dia.
12.2967
Length through Bore (In.)
2.5
Outside Dia. (In.)
13.222
Storage Width
13.22
Caliper Diameter
11.2967
Storage Length
13.22
Storage Height
2.5

Details

Type
Standard ANSI Roller
Material
Steel
Number of Teeth
22
Weight
41.92
Bore Type
Reboreable
Sprocket Hub Type
B
Max. Bore (In.)
4.25
Min. Bore
1.5
Number of Rows
1
Surface Treatment
Protective Coating
Hardened Teeth
No
Chain Number
140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.