Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B, 140B23

  • Mfr # 140B23

  • Zoro # G2461204


product price: $700.99
/ea
Free Shipping & Returns

Key Features

Sprocket Hub Type
B
Max. Bore (In.)
4.25
Pitch Dia.
12.8519
Length through Bore (In.)
2.5
Number of Teeth
23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140B23
Zoro #
G2461204
UPC #
697950026022
Country of Origin
United States

Dimensions

Pitch Dia.
12.8519
Length through Bore (In.)
2.5
Outside Dia. (In.)
13.782
Storage Length
13.78
Storage Height
2.5
Caliper Diameter
11.8219
Storage Width
13.78

Details

Sprocket Hub Type
B
Max. Bore (In.)
4.25
Number of Teeth
23
Bore Type
Reboreable
Type
Standard ANSI Roller
Material
Steel
Weight
44.71
Min. Bore
1.5
Surface Treatment
Protective Coating
Hardened Teeth
No
Number of Rows
1
Chain Number
140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.