Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B, 140B24

  • Mfr # 140B24

  • Zoro # G2462604


product price: $677.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Reboreable
Max. Bore (In.)
4.25
Type
Standard ANSI Roller
Sprocket Hub Type
B
Length through Bore (In.)
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140B24
Zoro #
G2462604
UPC #
697950026053
Country of Origin
United States

Dimensions

Length through Bore (In.)
2.5
Pitch Dia.
13.4073
Outside Dia. (In.)
14.343
Storage Length
14.34
Storage Height
2.5
Caliper Diameter
12.4073
Storage Width
14.34

Details

Bore Type
Reboreable
Max. Bore (In.)
4.25
Type
Standard ANSI Roller
Sprocket Hub Type
B
Material
Steel
Number of Teeth
24
Weight
47.62
Hardened Teeth
No
Min. Bore
1.5
Surface Treatment
Protective Coating
Chain Number
140
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.