Zoro Homepage

Spk Roller B, 140B25

  • Mfr # 140B25

  • Zoro # G2462744


product price: $741.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
13.9628
Type
Standard ANSI Roller
Length through Bore (In.)
2.5
Material
Steel
Sprocket Hub Type
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140B25
Zoro #
G2462744
UPC #
697950026084
Country of Origin
United States

Dimensions

Pitch Dia.
13.9628
Length through Bore (In.)
2.5
Outside Dia. (In.)
14.903
Storage Length
14.9
Storage Width
14.9
Caliper Diameter
12.9352
Storage Height
2.5

Details

Type
Standard ANSI Roller
Material
Steel
Sprocket Hub Type
B
Number of Teeth
25
Max. Bore (In.)
4.25
Bore Type
Reboreable
Weight
50.65
Hardened Teeth
No
Number of Rows
1
Min. Bore
1.5
Surface Treatment
Protective Coating
Chain Number
140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.