Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B, 140B26

  • Mfr # 140B26

  • Zoro # G2462324


product price: $762.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Reboreable
Max. Bore (In.)
4.25
Number of Teeth
26
Pitch Dia.
14.5184
Outside Dia. (In.)
15.463
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140B26
Zoro #
G2462324
UPC #
697950026114
Country of Origin
United States

Dimensions

Pitch Dia.
14.5184
Outside Dia. (In.)
15.463
Length through Bore (In.)
3
Storage Length
15.46
Storage Width
15.46
Caliper Diameter
13.5184
Storage Height
3

Details

Bore Type
Reboreable
Max. Bore (In.)
4.25
Number of Teeth
26
Type
Standard ANSI Roller
Sprocket Hub Type
B
Material
Steel
Weight
57.91
Number of Rows
1
Min. Bore
1.5
Hardened Teeth
No
Surface Treatment
Protective Coating
Chain Number
140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.