Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B, 140B28

  • Mfr # 140B28

  • Zoro # G2462263


product price: $752.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Reboreable
Outside Dia. (In.)
16.582
Max. Bore (In.)
4.25
Sprocket Hub Type
B
Type
Standard ANSI Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
140B28
Zoro #
G2462263
UPC #
697950026169
Country of Origin
United States

Dimensions

Outside Dia. (In.)
16.582
Pitch Dia.
15.63
Length through Bore (In.)
3
Storage Length
16.58
Caliper Diameter
14.63
Storage Width
16.58
Storage Height
3

Details

Bore Type
Reboreable
Max. Bore (In.)
4.25
Sprocket Hub Type
B
Type
Standard ANSI Roller
Material
Steel
Number of Teeth
28
Weight
64.61
Min. Bore
1.5
Chain Number
140
Hardened Teeth
No
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.