Zoro Homepage

Spk Roller B, 160B24

  • Mfr # 160B24

  • Zoro # G2452159


product price: $1,389.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
15.3226
Bore Type
Reboreable
Sprocket Hub Type
B
Type
Standard ANSI Roller
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160B24
Zoro #
G2452159
UPC #
697950027142
Country of Origin
United States

Dimensions

Pitch Dia.
15.3226
Outside Dia. (In.)
16.392
Length through Bore (In.)
3
Storage Width
16.39
Caliper Diameter
14.2976
Storage Length
16.39
Storage Height
3

Details

Bore Type
Reboreable
Sprocket Hub Type
B
Type
Standard ANSI Roller
Material
Steel
Number of Teeth
24
Max. Bore (In.)
5.25
Weight
76.18
Min. Bore
1.5
Chain Number
160
Hardened Teeth
No
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.