Zoro Homepage

Spk Roller B, 160B27

  • Mfr # 160B27

  • Zoro # G2447852


product price: $1,602.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
27
Bore Type
Reboreable
Chain Number
160
Pitch Dia.
17.2276
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160B27
Zoro #
G2447852
UPC #
697950027234
Country of Origin
United States

Dimensions

Pitch Dia.
17.2276
Outside Dia. (In.)
18.311
Length through Bore (In.)
3
Storage Height
3
Storage Width
18.31
Caliper Diameter
16.1735
Storage Length
18.31

Details

Material
Steel
Number of Teeth
27
Bore Type
Reboreable
Chain Number
160
Type
Standard ANSI Roller
Max. Bore (In.)
5.25
Sprocket Hub Type
B
Weight
91.7
Surface Treatment
Protective Coating
Min. Bore
1.5
Number of Rows
1
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.