Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B, 160B30

  • Mfr # 160B30

  • Zoro # G2451212


product price: $1,884.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Type
Standard ANSI Roller
Sprocket Hub Type
B
Length through Bore (In.)
3
Outside Dia. (In.)
20.229
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160B30
Zoro #
G2451212
UPC #
697950027289
Country of Origin
United States

Dimensions

Length through Bore (In.)
3
Outside Dia. (In.)
20.229
Pitch Dia.
19.1335
Storage Length
20.23
Caliper Diameter
18.1085
Storage Width
20.23
Storage Height
3

Details

Type
Standard ANSI Roller
Sprocket Hub Type
B
Material
Steel
Bore Type
Reboreable
Number of Teeth
30
Max. Bore (In.)
5.25
Weight
109.09
Min. Bore
1.5
Chain Number
160
Number of Rows
1
Surface Treatment
Protective Coating
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.