Zoro Homepage

Spk Roller B, 180B12

  • Mfr # 180B12

  • Zoro # G2468021


product price: $746.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
8.6933
Material
Steel
Type
Standard ANSI Roller
Outside Dia. (In.)
9.747
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180B12
Zoro #
G2468021
UPC #
697950027746
Country of Origin
United States

Dimensions

Pitch Dia.
8.6933
Outside Dia. (In.)
9.747
Length through Bore (In.)
3
Storage Length
9.75
Storage Width
9.75
Storage Height
3
Caliper Diameter
7.2873

Details

Material
Steel
Type
Standard ANSI Roller
Bore Type
Reboreable
Max. Bore (In.)
4
Sprocket Hub Type
B
Number of Teeth
12
Weight
31.28
Hardened Teeth
No
Surface Treatment
Protective Coating
Chain Number
180
Number of Rows
1
Min. Bore
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.