Zoro Homepage

Spk Roller B, 180B13

  • Mfr # 180B13

  • Zoro # G2467644


product price: $804.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Reboreable
Length through Bore (In.)
3.125
Pitch Dia.
9.4018
Outside Dia. (In.)
10.479
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180B13
Zoro #
G2467644
UPC #
697950027760
Country of Origin
United States

Dimensions

Length through Bore (In.)
3.125
Pitch Dia.
9.4018
Outside Dia. (In.)
10.479
Storage Width
10.48
Storage Height
3.125
Caliper Diameter
7.9273
Storage Length
10.48

Details

Bore Type
Reboreable
Material
Steel
Type
Standard ANSI Roller
Number of Teeth
13
Max. Bore (In.)
4.625
Sprocket Hub Type
B
Weight
39.57
Number of Rows
1
Hardened Teeth
No
Chain Number
180
Surface Treatment
Protective Coating
Min. Bore
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.