Zoro Homepage

Spk Roller B, 180B14

  • Mfr # 180B14

  • Zoro # G2467802


product price: $923.99
/ea
Free Shipping & Returns

Key Features

Max. Bore (In.)
5.25
Bore Type
Reboreable
Sprocket Hub Type
B
Outside Dia. (In.)
11.208
Pitch Dia.
10.1114
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180B14
Zoro #
G2467802
UPC #
697950027784
Country of Origin
United States

Dimensions

Outside Dia. (In.)
11.208
Pitch Dia.
10.1114
Length through Bore (In.)
3.125
Storage Height
3.125
Storage Width
11.21
Storage Length
11.21
Caliper Diameter
8.7054

Details

Max. Bore (In.)
5.25
Bore Type
Reboreable
Sprocket Hub Type
B
Type
Standard ANSI Roller
Number of Teeth
14
Material
Steel
Weight
44.74
Hardened Teeth
No
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
1.5
Chain Number
180

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.