Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B, 180B15

  • Mfr # 180B15

  • Zoro # G2466238


product price: $1,143.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
3.125
Material
Steel
Type
Standard ANSI Roller
Sprocket Hub Type
B
Number of Teeth
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
180B15
Zoro #
G2466238
UPC #
697950027807
Country of Origin
United States

Dimensions

Length through Bore (In.)
3.125
Pitch Dia.
10.8219
Outside Dia. (In.)
11.935
Storage Height
3.125
Storage Length
11.94
Storage Width
11.94
Caliper Diameter
9.3566

Details

Material
Steel
Type
Standard ANSI Roller
Sprocket Hub Type
B
Number of Teeth
15
Bore Type
Reboreable
Max. Bore (In.)
5.25
Weight
48.8
Hardened Teeth
No
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
1.5
Chain Number
180

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.