Zoro Homepage

Spk Roller B, 180B16

  • Mfr # 180B16

  • Zoro # G2468539


product price: $1,157.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
16
Bore Type
Reboreable
Chain Number
180
Pitch Dia.
11.5331
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180B16
Zoro #
G2468539
UPC #
697950027821
Country of Origin
United States

Dimensions

Pitch Dia.
11.5331
Outside Dia. (In.)
12.662
Length through Bore (In.)
3.125
Storage Width
12.66
Caliper Diameter
10.1271
Storage Height
3.125
Storage Length
12.66

Details

Material
Steel
Number of Teeth
16
Bore Type
Reboreable
Chain Number
180
Type
Standard ANSI Roller
Sprocket Hub Type
B
Max. Bore (In.)
5.25
Weight
53.15
Surface Treatment
Protective Coating
Min. Bore
1.5
Hardened Teeth
No
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.